KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Round, 1/4 In Dia, 2 In L, PK10

VALUE BRAND| Zoro #: G0897583| Mfr #: 35F0832.1-EA-10

$10.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.188"
Item: Solid Rivet
Package Quantity: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897583 Mfr #: 35F0832.1-EA-10
Head Height: 0.188"Item: Solid Rivet
Package Quantity: 10Head Type: Round
Head Dia.: 0.445"Rivet Material: Stainless Steel
Rivet Dia.: 1/4"Rivet Length: 2"
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Stainless Steel, Rivet Dia 1/4 In, Rivet Length 2 In, Head Diameter 0.445 In, Head Height 0.188 In, Package 10

Reviews