WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rivet, Round, 1/8 Dia, 1 In L, PK100

VALUE BRAND| Zoro #: G0505197| Mfr #: 35F0416-EA-100

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Rivet Length: 1"
Head Type: Round
Rivet Dia.: 1/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0505197 Mfr #: 35F0416-EA-100
Rivet Length: 1"Head Type: Round
Rivet Dia.: 1/8"Head Height: 0.094"
Item: Solid RivetHead Dia.: 0.225"
Rivet Material: Stainless SteelPackage Quantity: 100
Country of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Stainless Steel, Rivet Dia 1/8 In, Rivet Length 1 In, Head Diameter 0.225 In, Head Height 0.094 In, Package 100

Product Reviews