KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Round, 1/8 Dia, 1/2 In L, PK100

VALUE BRAND| Zoro #: G1898732| Mfr #: 35F0408-EA-100

$11.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.094"
Item: Solid Rivet
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1898732 Mfr #: 35F0408-EA-100
Head Height: 0.094"Item: Solid Rivet
Package Quantity: 100Head Type: Round
Head Dia.: 0.225"Rivet Material: Stainless Steel
Rivet Dia.: 1/8"Rivet Length: 1/2"
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Stainless Steel, Rivet Dia 1/8 In, Rivet Length 1/2 In, Head Diameter 0.225 In, Head Height 0.094 In, Package 100

Reviews