JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Rivet, Round, 1/8 Dia, 1/4 In L, PK655

VALUE BRAND| Zoro #: G0718024| Mfr #: 350404

$10.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0718024 Mfr #: 350404
Item: Solid RivetHead Type: Round
Rivet Dia.: 1/8"Head Height: 0.094"
Head Dia.: 0.225"Rivet Material: Mild Steel
Rivet Length: 1/4"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Mild Steel, Rivet Dia 1/8 In, Rivet Length 1/4 In, Head Diameter 0.225 In, Head Height 0.094 In, Package 655

Product Reviews

Save 15%. Sign up for Z-mail.