Rivet, Round, 1/8 Dia, 3/16 L, PK765

VALUE BRAND| Zoro #: G1300826| Mfr #: 350403-0

$12.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1300826 Mfr #: 350403-0
Item: Solid RivetHead Type: Round
Rivet Material: Mild SteelHead Dia.: 0.225"
Rivet Length: 3/16"Rivet Dia.: 1/8"
Head Height: 0.094"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Mild Steel, Rivet Dia 1/8 In, Rivet Length 3/16 In, Head Diameter 0.225 In, Head Height 0.094 In, Package 765
Save 15%. Sign up for Z-mail.