Rivet, Round, 1/8 Dia, 3/4 In L, PK250

VALUE BRAND| Zoro #: G2264281| Mfr #: 30A0412-EA-250

$8.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Solid Rivet
Package Quantity: 250
Head Type: Round
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2264281 Mfr #: 30A0412-EA-250
Head Type: RoundItem: Solid Rivet
Rivet Material: AluminumRivet Length: 3/4"
Rivet Dia.: 1/8"Head Height: 0.094"
Head Dia.: 0.256"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Aluminum, Rivet Dia 1/8 In, Rivet Length 3/4 In, Head Diameter 0.256 In, Head Height 0.094 In, Package 250

Product Reviews