BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rivet, Round, 1/8 Dia, 3/4 In L, PK305

VALUE BRAND| Zoro #: G1602535| Mfr #: 350412.10000000003

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Length: 3/4"
Head Type: Round
Rivet Dia.: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602535 Mfr #: 350412.10000000003
Rivet Length: 3/4"Head Type: Round
Rivet Dia.: 1/8"Head Height: 0.094"
Item: Solid RivetHead Dia.: 0.225"
Rivet Material: Mild SteelPackage Quantity: 305
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Mild Steel, Rivet Dia 1/8 In, Rivet Length 3/4 In, Head Diameter 0.225 In, Head Height 0.094 In, Package 305

Reviews