20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Rivet, Round, 1/8 Dia, 5/16 L, PK100

VALUE BRAND| Zoro #: G1758531| Mfr #: 35F0405-EA-100

$5.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1758531 Mfr #: 35F0405-EA-100
Rivet Material: Stainless SteelHead Type: Round
Item: Solid RivetRivet Length: 5/16"
Rivet Dia.: 1/8"Head Height: 0.094"
Head Dia.: 0.225"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Stainless Steel, Rivet Dia 1/8 In, Rivet Length 5/16 In, Head Diameter 0.225 In, Head Height 0.094 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.