KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Round, 1/8 Dia, 5/16 L, PK575

VALUE BRAND| Zoro #: G1169856| Mfr #: 350405

$14.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.094"
Item: Solid Rivet
Package Quantity: 575
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1169856 Mfr #: 350405
Head Height: 0.094"Item: Solid Rivet
Package Quantity: 575Head Type: Round
Head Dia.: 0.225"Rivet Material: Mild Steel
Rivet Dia.: 1/8"Rivet Length: 5/16"
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Mild Steel, Rivet Dia 1/8 In, Rivet Length 5/16 In, Head Diameter 0.225 In, Head Height 0.094 In, Package 575

Reviews