Rivet, Round, 1/8 Dia, 5/8 In L, PK100

VALUE BRAND| Zoro #: G1584107| Mfr #: 35F0410-EA-100

$9.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1584107 Mfr #: 35F0410-EA-100
Rivet Material: Stainless SteelHead Type: Round
Item: Solid RivetRivet Dia.: 1/8"
Head Height: 0.094"Head Dia.: 0.225"
Rivet Length: 5/8"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Stainless Steel, Rivet Dia 1/8 In, Rivet Length 5/8 In, Head Diameter 0.225 In, Head Height 0.094 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.