KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Round, 1/8 Dia, 7/16 L, PK250

VALUE BRAND| Zoro #: G1343544| Mfr #: 30A0407-EA-250

$8.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.094"
Item: Solid Rivet
Package Quantity: 250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343544 Mfr #: 30A0407-EA-250
Head Height: 0.094"Item: Solid Rivet
Package Quantity: 250Head Type: Round
Head Dia.: 0.256"Rivet Material: Aluminum
Rivet Dia.: 1/8"Rivet Length: 7/16"
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Aluminum, Rivet Dia 1/8 In, Rivet Length 7/16 In, Head Diameter 0.256 In, Head Height 0.094 In, Package 250

Reviews