Rivet, Round, 3/16 Dia, 1 1/4 L, PK50

VALUE BRAND| Zoro #: G2162492| Mfr #: 35F0620-EA-50

$13.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Solid Rivet
Package Quantity: 50
Head Type: Round
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2162492 Mfr #: 35F0620-EA-50
Head Type: RoundItem: Solid Rivet
Rivet Material: Stainless SteelRivet Length: 1-1/4"
Rivet Dia.: 3/16"Head Height: 0.140"
Head Dia.: 0.335"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Stainless Steel, Rivet Dia 3/16 In, Rivet Length 1 1/4 In, Head Diameter 0.335 In, Head Height 0.14 In, Package 50

Product Reviews