Rivet, Round, 3/16 Dia, 1 In L, PK100

VALUE BRAND| Zoro #: G1440372| Mfr #: 112948

$5.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1440372 Mfr #: 112948
Head Type: RoundItem: Solid Rivet
Rivet Length: 1"Rivet Dia.: 3/16"
Head Height: 0.141"Head Dia.: 0.375"
Rivet Material: AluminumCountry of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Aluminum, Rivet Dia 3/16 In, Rivet Length 1 In, Head Diameter 0.375 In, Head Height 0.141 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.