KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Round, 3/16 Dia, 1 In L, PK100

VALUE BRAND| Zoro #: G0433657| Mfr #: 350616-2

$11.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.062"
Item: Solid Rivet
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0433657 Mfr #: 350616-2
Head Height: 0.062"Item: Solid Rivet
Package Quantity: 100Head Type: Round
Head Dia.: 0.432"Rivet Material: Mild Steel
Rivet Dia.: 3/16"Rivet Length: 1"
Country of Origin (subject to change): United States

Description

Solid Rivet, Truss Head, Mild Steel, Rivet Dia 3/16 In, Rivet Length 1 In, Head Diameter 0.432 In, Head Height 0.062 In, Package 100

Reviews