Rivet, Round, 3/16 Dia, 1/2 L, PK100

VALUE BRAND| Zoro #: G0774566| Mfr #: 35F0608-EA-100

$19.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.140"
Item: Solid Rivet
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0774566 Mfr #: 35F0608-EA-100
Head Height: 0.140"Item: Solid Rivet
Package Quantity: 100Head Type: Round
Head Dia.: 0.335"Rivet Material: Stainless Steel
Rivet Dia.: 3/16"Rivet Length: 1/2"
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Stainless Steel, Rivet Dia 3/16 In, Rivet Length 1/2 In, Head Diameter 0.335 In, Head Height 0.14 In, Package 100

Reviews