Rivet, Round, 3/16 Dia, 1/4 L, PK100

VALUE BRAND| Zoro #: G2123983| Mfr #: 174392

$10.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2123983 Mfr #: 174392
Rivet Material: Stainless SteelHead Type: Round
Item: Solid RivetRivet Dia.: 3/16"
Head Height: 0.140"Head Dia.: 0.335"
Rivet Length: 1/4"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Stainless Steel, Rivet Dia 3/16 In, Rivet Length 1/4 In, Head Diameter 0.335 In, Head Height 0.14 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.