KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Round, 3/16 Dia, 3/4 In L, PK50

VALUE BRAND| Zoro #: G1054392| Mfr #: 35F0612-EA-50

$18.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.140"
Item: Solid Rivet
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054392 Mfr #: 35F0612-EA-50
Head Height: 0.140"Item: Solid Rivet
Package Quantity: 50Head Type: Round
Head Dia.: 0.335"Rivet Material: Stainless Steel
Rivet Dia.: 3/16"Rivet Length: 3/4"
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Stainless Steel, Rivet Dia 3/16 In, Rivet Length 3/4 In, Head Diameter 0.335 In, Head Height 0.14 In, Package 50

Reviews