JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Rivet, Round, 3/16 Dia, 3/4 L, PK130

VALUE BRAND| Zoro #: G1191565| Mfr #: 350612-3

$6.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1191565 Mfr #: 350612-3
Rivet Material: Mild SteelHead Type: Round
Item: Solid RivetRivet Length: 3/4"
Rivet Dia.: 3/16"Head Height: 0.062"
Head Dia.: 0.432"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Truss Head, Mild Steel, Rivet Dia 3/16 In, Rivet Length 3/4 In, Head Diameter 0.432 In, Head Height 0.062 In, Package 130

Product Reviews

Save 15%. Sign up for Z-mail.