KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Round, 3/16 Dia, 3/8 L, PK195

VALUE BRAND| Zoro #: G2318994| Mfr #: 350606-1

$8.47 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.140"
Item: Solid Rivet
Package Quantity: 195
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318994 Mfr #: 350606-1
Head Height: 0.140"Item: Solid Rivet
Package Quantity: 195Head Type: Round
Head Dia.: 0.335"Rivet Material: Mild Steel
Rivet Dia.: 3/16"Rivet Length: 3/8"
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Mild Steel, Rivet Dia 3/16 In, Rivet Length 3/8 In, Head Diameter 0.335 In, Head Height 0.14 In, Package 195

Reviews