THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Rivet, Round, 3/16 Dia, 5/16 L, PK100

VALUE BRAND| Zoro #: G0434271| Mfr #: 35F0605-EA-100

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Length: 5/16"
Head Type: Round
Rivet Dia.: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0434271 Mfr #: 35F0605-EA-100
Rivet Length: 5/16"Head Type: Round
Rivet Dia.: 3/16"Head Height: 0.140"
Item: Solid RivetHead Dia.: 0.335"
Rivet Material: Stainless SteelPackage Quantity: 100
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Stainless Steel, Rivet Dia 3/16 In, Rivet Length 5/16 In, Head Diameter 0.335 In, Head Height 0.14 In, Package 100

Reviews