LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Rivet, Round, 3/16 Dia, 5/8 L, PK140

VALUE BRAND| Zoro #: G1696676| Mfr #: 350610-0

$7.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1696676 Mfr #: 350610-0
Item: Solid RivetHead Type: Round
Rivet Length: 5/8"Rivet Dia.: 3/16"
Head Height: 0.140"Head Dia.: 0.335"
Rivet Material: Mild SteelCountry of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Mild Steel, Rivet Dia 3/16 In, Rivet Length 5/8 In, Head Diameter 0.335 In, Head Height 0.14 In, Package 140

Product Reviews

Save 15%. Sign up for Z-mail.