KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Round, 3/32 Dia, 1/2 L, PK250

VALUE BRAND| Zoro #: G0897662| Mfr #: 30A0308-EA-250

$7.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.070"
Item: Solid Rivet
Package Quantity: 250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897662 Mfr #: 30A0308-EA-250
Head Height: 0.070"Item: Solid Rivet
Package Quantity: 250Head Type: Round
Head Dia.: 0.187"Rivet Material: Aluminum
Rivet Dia.: 3/32"Rivet Length: 1/2"
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Aluminum, Rivet Dia 3/32 In, Rivet Length 1/2 In, Head Diameter 0.187 In, Head Height 0.07 In, Package 250

Reviews