THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Rivet, Round, 3/32 Dia, 1/4 L, PK250

VALUE BRAND| Zoro #: G1662604| Mfr #: 35F0304-EA-250

$10.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Length: 1/4"
Head Type: Round
Rivet Dia.: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1662604 Mfr #: 35F0304-EA-250
Rivet Length: 1/4"Head Type: Round
Rivet Dia.: 3/32"Head Height: 0.071"
Item: Solid RivetHead Dia.: 0.172"
Rivet Material: Stainless SteelPackage Quantity: 250
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Stainless Steel, Rivet Dia 3/32 In, Rivet Length 1/4 In, Head Diameter 0.172 In, Head Height 0.071 In, Package 250

Reviews