Rivet, Round, 3/32 Dia, 3/4 L, PK250

VALUE BRAND| Zoro #: G0601142| Mfr #: 30A0312-EA-250

$8.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0601142 Mfr #: 30A0312-EA-250
Head Type: RoundItem: Solid Rivet
Rivet Material: AluminumRivet Length: 3/4"
Rivet Dia.: 3/32"Head Height: 0.070"
Head Dia.: 0.187"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Aluminum, Rivet Dia 3/32 In, Rivet Length 3/4 In, Head Diameter 0.187 In, Head Height 0.07 In, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.