Rivet, Round, 3/32 Dia, 3/8 L, PK250

VALUE BRAND| Zoro #: G2244672| Mfr #: 30A0306-EA-250

$5.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2244672 Mfr #: 30A0306-EA-250
Item: Solid RivetHead Type: Round
Rivet Length: 3/8"Rivet Dia.: 3/32"
Head Height: 0.070"Head Dia.: 0.187"
Rivet Material: AluminumCountry of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Aluminum, Rivet Dia 3/32 In, Rivet Length 3/8 In, Head Diameter 0.187 In, Head Height 0.07 In, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.