KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Round, 3/8 Dia, 1/2 In L, PK30

VALUE BRAND| Zoro #: G1677164| Mfr #: 351208-0

$7.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.281"
Item: Solid Rivet
Package Quantity: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677164 Mfr #: 351208-0
Head Height: 0.281"Item: Solid Rivet
Package Quantity: 30Head Type: Round
Head Dia.: 0.665"Rivet Material: Mild Steel
Rivet Dia.: 3/8"Rivet Length: 1/2"
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Mild Steel, Rivet Dia 3/8 In, Rivet Length 1/2 In, Head Diameter 0.665 In, Head Height 0.281 In, Package 30

Reviews