Rivet, Round, 3/8 In Dia, 1 In L, PK20

VALUE BRAND| Zoro #: G0696516| Mfr #: 351216U.1

$7.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0696516 Mfr #: 351216U.1
Head Type: RoundItem: Solid Rivet
Rivet Length: 1"Rivet Dia.: 3/8"
Head Height: 0.281"Head Dia.: 0.665"
Rivet Material: Mild SteelCountry of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Mild Steel, Rivet Dia 3/8 In, Rivet Length 1 In, Head Diameter 0.665 In, Head Height 0.281 In, Package 20

Product Reviews

Save 15%. Sign up for Z-mail.