Rivet, Round, 5/16 Dia, 1 In L, PK30

VALUE BRAND| Zoro #: G0378007| Mfr #: 351016-0

$6.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Length: 1"
Head Type: Round
Rivet Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378007 Mfr #: 351016-0
Rivet Length: 1"Head Type: Round
Rivet Dia.: 5/16"Head Height: 0.234"
Item: Solid RivetHead Dia.: 0.555"
Rivet Material: Mild SteelPackage Quantity: 30
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Mild Steel, Rivet Dia 5/16 In, Rivet Length 1 In, Head Diameter 0.555 In, Head Height 0.234 In, Package 30

Reviews