KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Round, 5/16 Dia, 3/4 In L, PK35

VALUE BRAND| Zoro #: G1473735| Mfr #: 351012U.1

$6.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.234"
Item: Solid Rivet
Package Quantity: 35
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1473735 Mfr #: 351012U.1
Head Height: 0.234"Item: Solid Rivet
Package Quantity: 35Head Type: Round
Head Dia.: 0.555"Rivet Material: Mild Steel
Rivet Dia.: 5/16"Rivet Length: 3/4"
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Mild Steel, Rivet Dia 5/16 In, Rivet Length 3/4 In, Head Diameter 0.555 In, Head Height 0.234 In, Package 35

Reviews