Rivet, Round, 5/32 Dia, 1 In L, PK100

VALUE BRAND| Zoro #: G1396211| Mfr #: 30A0516-EA-100

$11.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.117"
Item: Solid Rivet
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1396211 Mfr #: 30A0516-EA-100
Head Height: 0.117"Item: Solid Rivet
Package Quantity: 100Head Type: Round
Head Dia.: 0.312"Rivet Material: Aluminum
Rivet Dia.: 5/32"Rivet Length: 1"
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Aluminum, Rivet Dia 5/32 In, Rivet Length 1 In, Head Diameter 0.312 In, Head Height 0.117 In, Package 100

Reviews