KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Round, 5/32 Dia, 1 In L, PK50

VALUE BRAND| Zoro #: G2372912| Mfr #: 35F0516-EA-50

$13.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.117"
Item: Solid Rivet
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2372912 Mfr #: 35F0516-EA-50
Head Height: 0.117"Item: Solid Rivet
Package Quantity: 50Head Type: Round
Head Dia.: 0.279"Rivet Material: Stainless Steel
Rivet Dia.: 5/32"Rivet Length: 1"
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Stainless Steel, Rivet Dia 5/32 In, Rivet Length 1 In, Head Diameter 0.279 In, Head Height 0.117 In, Package 50

Reviews