Rivet, Round, 5/32 Dia, 1/2 L, PK250

VALUE BRAND| Zoro #: G2094407| Mfr #: 30A0508-EA-250

$9.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2094407 Mfr #: 30A0508-EA-250
Item: Solid RivetHead Type: Round
Rivet Length: 1/2"Rivet Dia.: 5/32"
Head Height: 0.117"Head Dia.: 0.312"
Rivet Material: AluminumCountry of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Aluminum, Rivet Dia 5/32 In, Rivet Length 1/2 In, Head Diameter 0.312 In, Head Height 0.117 In, Package 250
Save 15%. Sign up for Z-mail.