20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Rivet, Round, 5/32 Dia, 3/4 L, PK100

VALUE BRAND| Zoro #: G2050492| Mfr #: 30A0512-EA-100

$6.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2050492 Mfr #: 30A0512-EA-100
Head Type: RoundItem: Solid Rivet
Head Dia.: 0.312"Rivet Material: Aluminum
Rivet Length: 3/4"Rivet Dia.: 5/32"
Head Height: 0.117"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Aluminum, Rivet Dia 5/32 In, Rivet Length 3/4 In, Head Diameter 0.312 In, Head Height 0.117 In, Package 100
Save 15%. Sign up for Z-mail.