KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Round, 5/32 Dia, 3/4 L, PK185

VALUE BRAND| Zoro #: G0879821| Mfr #: 350512-0

$13.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.117"
Item: Solid Rivet
Package Quantity: 185
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879821 Mfr #: 350512-0
Head Height: 0.117"Item: Solid Rivet
Package Quantity: 185Head Type: Round
Head Dia.: 0.279"Rivet Material: Mild Steel
Rivet Dia.: 5/32"Rivet Length: 3/4"
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Mild Steel, Rivet Dia 5/32 In, Rivet Length 3/4 In, Head Diameter 0.279 In, Head Height 0.117 In, Package 185

Reviews