Rivet, Round, 5/32 Dia, 3/8 L, PK100

VALUE BRAND| Zoro #: G1321591| Mfr #: 35F0506-EA-100

$10.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1321591 Mfr #: 35F0506-EA-100
Item: Solid RivetRivet Material: Stainless Steel
Head Type: RoundHead Dia.: 0.279"
Rivet Length: 3/8"Rivet Dia.: 5/32"
Head Height: 0.117"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Stainless Steel, Rivet Dia 5/32 In, Rivet Length 3/8 In, Head Diameter 0.279 In, Head Height 0.117 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.