Rivet, Round, 5/32 Dia, 3/8 L, PK300

VALUE BRAND| Zoro #: G2142445| Mfr #: 350506.10000000003

$13.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.117"
Item: Solid Rivet
Package Quantity: 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142445 Mfr #: 350506.10000000003
Head Height: 0.117"Item: Solid Rivet
Package Quantity: 300Head Type: Round
Head Dia.: 0.279"Rivet Material: Mild Steel
Rivet Dia.: 5/32"Rivet Length: 3/8"
Country of Origin (subject to change): United States

Description

Solid Rivet, Round Head, Mild Steel, Rivet Dia 5/32 In, Rivet Length 3/8 In, Head Diameter 0.279 In, Head Height 0.117 In, Package 300

Reviews