Rivet, Round, 5/32 Dia, 5/16 L, PK250

VALUE BRAND| Zoro #: G1347324| Mfr #: 30A0505-EA-250

$7.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Solid Rivet
Package Quantity: 250
Head Type: Round
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1347324 Mfr #: 30A0505-EA-250
Head Type: RoundItem: Solid Rivet
Rivet Material: AluminumRivet Length: 5/16"
Rivet Dia.: 5/32"Head Height: 0.117"
Head Dia.: 0.312"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Round Head, Aluminum, Rivet Dia 5/32 In, Rivet Length 5/16 In, Head Diameter 0.312 In, Head Height 0.117 In, Package 250

Product Reviews