KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Universal, 1/4 D, 1/2 L, PK100

VALUE BRAND| Zoro #: G2219481| Mfr #: 70A0808P-EA-100

$9.22 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.112"
Item: Solid Rivet
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2219481 Mfr #: 70A0808P-EA-100
Head Height: 0.112"Item: Solid Rivet
Package Quantity: 100Head Type: Universal
Head Dia.: 0.500"Rivet Material: Aluminum
Rivet Dia.: 1/4"Rivet Length: 1/2"
Country of Origin (subject to change): United States

Description

Solid Rivet, Universal Head, Aluminum, Rivet Dia 1/4 In, Rivet Length 1/2 In, Head Diameter 0.5 In, Head Height 0.112 In, Package 100

Reviews