KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Universal, 1/8 D, 1/4 L, PK250

VALUE BRAND| Zoro #: G2097392| Mfr #: 70A0404.1-EA250

$6.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.059"
Item: Solid Rivet
Package Quantity: 250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2097392 Mfr #: 70A0404.1-EA250
Head Height: 0.059"Item: Solid Rivet
Package Quantity: 250Head Type: Universal
Head Dia.: 0.250"Rivet Material: Aluminum
Rivet Dia.: 1/8"Rivet Length: 1/4"
Country of Origin (subject to change): United States

Description

Solid Rivet, Universal Head, Aluminum, Rivet Dia 1/8 In, Rivet Length 1/4 In, Head Diameter 0.25 In, Head Height 0.059 In, Package 250

Reviews