Rivet, Universal, 1/8 D, 3/16 L, PK250

VALUE BRAND| Zoro #: G0290482| Mfr #: 183216

$4.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0290482 Mfr #: 183216
Rivet Material: AluminumHead Type: Universal
Item: Solid RivetRivet Length: 3/16"
Rivet Dia.: 1/8"Head Height: 0.059"
Head Dia.: 0.250"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Universal Head, Aluminum, Rivet Dia 1/8 In, Rivet Length 3/16 In, Head Diameter 0.25 In, Head Height 0.059 In, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.