Rivet, Universal, 1/8 D, 5/16 L, PK250

VALUE BRAND| Zoro #: G1418085| Mfr #: 158189

$6.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1418085 Mfr #: 158189
Rivet Material: AluminumHead Type: Universal
Item: Solid RivetRivet Length: 5/16"
Rivet Dia.: 1/8"Head Height: 0.059"
Head Dia.: 0.250"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Universal Head, Aluminum, Rivet Dia 1/8 In, Rivet Length 5/16 In, Head Diameter 0.25 In, Head Height 0.059 In, Package 250

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.