KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Universal, 3/16 D, 3/8 L, PK250

VALUE BRAND| Zoro #: G2263554| Mfr #: 70A0606P-EA-250

$11.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.085"
Item: Solid Rivet
Package Quantity: 250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2263554 Mfr #: 70A0606P-EA-250
Head Height: 0.085"Item: Solid Rivet
Package Quantity: 250Head Type: Universal
Head Dia.: 0.375"Rivet Material: Aluminum
Rivet Dia.: 3/16"Rivet Length: 3/8"
Country of Origin (subject to change): United States

Description

Solid Rivet, Universal Head, Aluminum, Rivet Dia 3/16 In, Rivet Length 3/8 In, Head Diameter 0.375 In, Head Height 0.085 In, Package 250

Reviews