Rivet, Universal, 3/16 D, 5/8 L, PK100

VALUE BRAND| Zoro #: G1940951| Mfr #: 70A0610P-EA-100

$6.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Rivet Length: 5/8"
Head Type: Universal
Rivet Dia.: 3/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1940951 Mfr #: 70A0610P-EA-100
Rivet Length: 5/8"Head Type: Universal
Rivet Dia.: 3/16"Head Height: 0.085"
Item: Solid RivetHead Dia.: 0.375"
Rivet Material: AluminumPackage Quantity: 100
Country of Origin (subject to change): United States

Product Description

Solid Rivet, Universal Head, Aluminum, Rivet Dia 3/16 In, Rivet Length 5/8 In, Head Diameter 0.375 In, Head Height 0.085 In, Package 100

Product Reviews