KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Universal, 3/16 Dia, 1 L, PK100

VALUE BRAND| Zoro #: G0795295| Mfr #: 70A0616P-EA-100

$7.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.085"
Item: Solid Rivet
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0795295 Mfr #: 70A0616P-EA-100
Head Height: 0.085"Item: Solid Rivet
Package Quantity: 100Head Type: Universal
Head Dia.: 0.375"Rivet Material: Aluminum
Rivet Dia.: 3/16"Rivet Length: 1"
Country of Origin (subject to change): United States

Description

Solid Rivet, Universal Head, Aluminum, Rivet Dia 3/16 In, Rivet Length 1 In, Head Diameter 0.375 In, Head Height 0.085 In, Package 100

Reviews