Rivet Washer, Alum, Rnd, 1/8 x3/8 In, PK500

VALUE BRAND| Zoro #: G0950731| Mfr #: U34363.012.0037

$9.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0950731 Mfr #: U34363.012.0037
Finish: PlainShape: ROUND
Thickness Tolerance: 0.052 to 0.060"Material: Aluminum
Thickness: 0.056"Item: Rivet Washer
Type: StandardOutside Dia.: 3/8"
Inside Dia.: 1/8"Country of Origin (subject to change): China

Product Description

Rivet Washer, Standard, Aluminum, Plain Finish, Round, Inside Dia. 1/8", Outside Dia. 3/8", Thickness 0.056", Thickness Tolerance 0.052 to 0.060", For Use With Rivets, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.