JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rivet Washer, Alum, Rnd, 3/16x1/2 In, PK500

VALUE BRAND| Zoro #: G1351384| Mfr #: U34363.018.0050

$14.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1351384 Mfr #: U34363.018.0050
Shape: ROUNDItem: Rivet Washer
Type: StandardMaterial: Aluminum
Thickness: 0.056"Thickness Tolerance: 0.052 to 0.060"
Finish: PlainOutside Dia.: 1/2"
Inside Dia.: 3/16"Country of Origin (subject to change): Multiple

Product Description

Rivet Washer, Standard, Aluminum, Plain Finish, Round, Inside Dia. 3/16", Outside Dia. 1/2", Thickness 0.056", Thickness Tolerance 0.052 to 0.060", For Use With Rivets, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.