Rivet Washer, Alum, Rnd, 5/32x7/16 In, Pk500

VALUE BRAND| Zoro #: G0834671| Mfr #: U34363.015.0043

$16.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0834671 Mfr #: U34363.015.0043
Type: StandardThickness: 0.056"
Item: Rivet WasherFinish: Plain
Thickness Tolerance: 0.052 to 0.060"Material: Aluminum
Shape: ROUNDOutside Dia.: 7/16"
Inside Dia.: 5/32"Country of Origin (subject to change): Multiple

Product Description

Rivet Washer, Standard, Aluminum, Plain Finish, Round, Inside Dia. 5/32", Outside Dia. 7/16", Thickness 0.056", Thickness Tolerance 0.052 to 0.060", For Use With Rivets, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.