Rivet Washer, Zinc, Sq, 1/8 x 1/2 In, PK500

VALUE BRAND| Zoro #: G0410426| Mfr #: U34365.012.0050

$20.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0410426 Mfr #: U34365.012.0050
Finish: ZincThickness Tolerance: 0.052 to 0.060"
Material: SteelThickness: 0.056"
Item: Rivet WasherType: Standard
Outside Dia.: 1/2"Inside Dia.: 1/8"
Shape: SquareCountry of Origin (subject to change): China

Product Description

Rivet Washer, Standard, Steel, Zinc Plated Finish, Square, Inside Dia. 1/8", Outside Dia. 1/2", Thickness 0.056", Thickness Tolerance 0.052 to 0.060", For Use With Rivets, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.