Rivet Washer, Zinc, Sq, 3/32 x1/2 In, PK500

VALUE BRAND| Zoro #: G2257491| Mfr #: 5NNT3

$18.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2257491 Mfr #: 5NNT3
Finish: ZincThickness Tolerance: 0.052 to 0.060"
Material: SteelThickness: 0.056"
Item: Rivet WasherType: Standard
Outside Dia.: 1/2"Inside Dia.: 3/32"
Shape: SquareCountry of Origin (subject to change): China

Product Description

Rivet Washer, Standard, Steel, Zinc Plated Finish, Square, Inside Dia. 3/32", Outside Dia. 1/2", Thickness 0.056", Thickness Tolerance 0.052 to 0.060", For Use With Rivets, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.