KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Riveter Jaw Kit, Steel, Use with 3EHT2

VALUE BRAND| Zoro #: G0421897| Mfr #: RP110-008

$27.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: -
Includes: -
Item: Jaw Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421897 Mfr #: RP110-008
Size: -Includes: -
Item: Jaw SetFor Use With: RiveDrill(TM) No. 3EHT2
Material: Hardened steelCountry of Origin (subject to change): Spain

Description

Replacement Riveter Jaw Kit, Material Hardened Steel, For Use With G0375611

Reviews